- 0.5 in Belt Pitch
- 3 in Belt Width
- 60 Number of Teeth
- 9.495 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 60 |
| Bore Type | Bushed |
| Belt Width | 3 in |
| Bushing Series | 3020 |
| Type | A |
| Bore Range [Max] | 3 in |
| Width Across Teeth | 3.375 in |
| Length Through Bore | 2 in |
| Pitch Diameter | 9.549 in |
| Material | Cast Iron |
| Bore Range [Min] | 0.875 in |
| Hub Type | A |
| Finished Bore | N/A |
| Outside Dia. | 9.495 in |
| Bushing Type | Taper-Lock |
| Belt Size | H |
| Belt Pitch | 0.5 in |
| Weight | 17.3 LB |
| EAN or UPC | 697950084053 |

