- 0.375 in Belt Pitch
- 0.75 in Belt Width
- 48 Number of Teeth
- 5.7 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | L |
| No. of Teeth | 48 |
| Type | KF |
| Bushing Series | 2012 |
| Hub Type | B |
| Finished Bore | N/A |
| Bore Range [Max] | 2 in |
| Bushing Type | Taper-Lock |
| Belt Pitch | 0.375 in |
| Width Across Teeth | 0.813 in |
| Material | Cast Iron |
| Pitch Diameter | 5.73 in |
| Length Through Bore | 1.25 in |
| Belt Width | 0.75 in |
| Outside Dia. | 5.7 in |
| Bore Range [Min] | 0.5 in |
| Hub Projection | 1/4 in |
| Bore Type | Bushed |
| Hub Dia. | 3.937 in |
| Weight | 5.5 LB |
| EAN or UPC | 697950083988 |

