- 0.875 in Belt Pitch
- 2 in Belt Width
- 28 Number of Teeth
- 7.689 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | XH |
| Bushing Series | 3535 |
| Hub Type | B |
| Bore Type | Bushed |
| Belt Pitch | 0.875 in |
| Bore Range [Max] | 3.5 in |
| Hub Dia. | 6 1/2 in |
| No. of Teeth | 28 |
| Bushing Type | Taper-Lock |
| Width Across Teeth | 2.25 in |
| Finished Bore | N/A |
| Bore Range [Min] | 1.1875 in |
| Belt Width | 2 in |
| Length Through Bore | 3.5 in |
| Type | CF |
| Outside Dia. | 7.689 in |
| Pitch Diameter | 7.799 in |
| Material | Cast Iron |
| Hub Projection | 1 in |
| Weight | 22.0 LB |
| EAN or UPC | 697950083643 |

