- 0.375 in Belt Pitch
- 1 in Belt Width
- 18 Number of Teeth
- 2.119 in Outside Diameter
- L100 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material | Steel |
| Belt Pitch | 0.375 in |
| Pitch Diameter | 2.149 in |
| Hub Type | B |
| Bore Type | Reborable |
| Belt Width | 1 in |
| Belt Size | L100 |
| Type | PB |
| Finished Bore | N/A |
| Bore Range [Max] | 1.187 in |
| Outside Dia. | 2.119 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | N/A |
| Bore Range [Min] | 0.5 in |
| Bushing Type | None |
| No. of Teeth | 18 |
| Hub Dia. | 1 5/8 in |
| Length Through Bore | 1.875 in |
| Hub Projection | 5/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 697950151151 |

