- 0.2 in Belt Pitch
- 0.25 and 0.375 in Belt Width
- 14 Number of Teeth
- 0.871 in Outside Diameter
- XL037 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finished Bore | N/A |
| Outside Dia. | 0.871 in |
| Type | DF-1 |
| Bore Range [Max] | 0.375 in |
| Material | Steel |
| Hub Projection | 0.218 in |
| Bore Range [Min] | 0.25 in |
| Bore Type | Bushed |
| Pitch Diameter | 0.891 in |
| Hardened Teeth | Without Hardened Teeth |
| Belt Size | XL037 |
| Belt Width | 0.25 in, 0.375 in |
| No. of Teeth | 14 |
| Bushing Series | N/A |
| Length Through Bore | 0.781 in |
| Belt Pitch | 0.2 in |
| Hub Dia. | 0.562 in |
| Hub Type | B |
| Set Screw Size | 8-32 x 1/8 |
| Bushing Type | None |
| No. of Screws | 2 |
| Weight | 0.08 LB |
| EAN or UPC | 697950099491 |

