- 0.375 in Belt Pitch
- 0.5 in Belt Width
- 13 Number of Teeth
- 1.522 in Outside Diameter
- L050 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 0.375 in |
| Belt Size | L050 |
| Length Through Bore | 1.25 in |
| Belt Width | 0.5 in |
| Type | PB |
| Bore Range [Min] | 0.375 in |
| No. of Screws | 1 |
| Outside Dia. | 1.522 in |
| Finished Bore | N/A |
| Bushing Series | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 0.812 in |
| Material | Steel |
| No. of Teeth | 13 |
| Set Screw Size | 10-24 x 3/16 |
| Bore Type | Bushed |
| Hub Projection | 1/2 in |
| Bushing Type | None |
| Pitch Diameter | 1.552 in |
| Hub Type | B |
| Hub Dia. | 1 1/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950150901 |

