
- Coupling Flange
- 5J Coupling Size
- 1/2 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
Bore Type | Finished Bore |
Outside Dia. | 3.25 in |
Material | Cast Iron |
Bore Range [Max] | 1.125 in |
Bore Dia. [Max] | 1 1/8 in |
Bore Size | 0.5 in |
Torque | 240 in lb |
Length Through Bore | 1.06 in |
Rated HP @ 3,600 rpm | 13.7 hp |
Rated Power @ 100 rpm | 2/5 hp |
Hub Length | 0.47 in |
Hub Dia. | 1.88 in |
Set Screw Size | 1/4-20 |
Rated HP @ 1,200 rpm | 4 3/5 hp |
Coupling Size | 5J |
Set Screw | With Setscrew |
RPM [Max] | 7600 rpm |
Rated HP @ 1,800 rpm | 6.9 hp |
Bore Range [Min] | 0.5 in |
Color | Gray |
Coupling Type | Coupling Flange |
Weight | 1.22 LB |
EAN or UPC | 685144363473 |
