
- Size 5J Coupling Flange
- Bored to 1/2"
features
- Slides into position for a snug fit
- No lubrication required
- Interchangeable components make installation quick and easy
- Provides clean, quiet performance
- No metal-to-metal contact
compliances
- 0
Coupling Size | 5J |
Hub Length | 15/32 in |
Outside Dia. | 3.25 in |
Length Through Bore | 1.0625 in |
Material | Sintered Steel |
Bore Size | 0.5 in |
Lock Type | Setscrew |
Set Screw | Yes |
Hub Dia. | 1 7/8 in |
Keyway Size | 1/8 x 1/16 |
RPM [Max] | 7,600 rpm |
Weight | 0.9 LB |
EAN or UPC | 782475895922 |
