- Brakemotors
- Three Phase
- 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Open End Bearing | 6205 |
| Full Load Amps | 1.8/.9 A |
| C Dimension | 15.85 in |
| Phase | Three Phase |
| HP | 1/2 |
| Enclosure | TENV |
| RPM | 1725 rpm |
| Poles | 4 |
| Insulation | F3 |
| Drive End Bearing | 6205 |
| Inch/Metric | Inch |
| Efficiency Group | 78.5 |
| Motor Application | Brake Motor |
| Mounting | Rigid |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Model No. | 116483 |
| Voltage Rating | 208-230/460 V |
| Frame | 56 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Service Factor | 1.15 |
| Weight | 59.0 LB |
| EAN or UPC | 691720328712 |

