- 1 in Inner Diameter
- 1.31 in Outer Diameter
- 1.06 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Component | Assembly |
| Radial Internal Clearance | N/A |
| Cage Material | Nylon |
| Precision Ground | Yes |
| Working Load | 1890 lbf |
| Bearing Design | Roller Clutch |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Open |
| Bearing Material | 1014 Steel |
| Static Load Rating | 17.6 kN |
| End Type | Open End |
| No. of Rows | 3 |
| Speed (Max) Oil | 8700 rpm |
| Operating Temperature [Max] | 230 ˚F |
| Radial Internal Clearance Specification | N/A |
| I.D. | 1 in |
| Series | RCB |
| Operating Temperature [Min] | -22 ˚F |
| Shaft Dia. [Min] | 0.9995 in |
| Precision Class | ABEC 1 |
| Lubricant | Rust Preventative |
| Dynamic Load Rating | 15.4 kN |
| Shaft Dia. [Max] | 1 in |
| Rolling Element | Roller |
| Tolerance | Iso Class 0 (RBEC 1) |
| Overall Width | 1.06 in, 27 mm |
| Cage Type | Window |
| Self Aligning | No |
| Relubricatable | No |
| O.D. Type | Straight |
| Oil Hole | w/o Oil Hole |
| Relubrication Feature | No |
| Mounting Method | Press Fit |
| Housing Shoulder Diameter | 1.9 in |
| Origin | Roller Clutches |
| Housing Bore [Max] | 1.313 in |
| O.D. | 1.3125 in |
| Housing Bore [Min] | 1.312 in |
| Outer Ring Width | 1.06 in, 27 mm |
| Clamp Torque | 412 lbf |
| Capacity | Standard Capacity |
| Weight | 0.002 LB |
| EAN or UPC | 605790201738 |

