- 0.63 in Inner Diameter
- 0.88 in Outer Diameter
- 1 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A press fit into the housing is required
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
| Housing Bore [Min] | 0.8745 in |
| Clamp Torque | 143 lbf |
| Speed (Max) Oil | 14000 rpm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. [Min] | 0.6245 in |
| Origin | Roller Clutches |
| Rolling Element | Roller |
| Precision Class | ABEC 1 |
| O.D. | 0.875 in |
| Relubricatable | No |
| Lubricant | Rust Preventative |
| Cage Type | Window |
| Operating Temperature [Max] | 230 ˚F |
| Bearing Design | Roller Clutch |
| Shaft Dia. [Max] | 0.625 in |
| Overall Width | 1 in, 25.4 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 3 |
| Radial Internal Clearance | N/A |
| Outer Ring Width | 1 in, 25.4 mm |
| Housing Bore [Max] | 0.8755 in |
| Mounting Method | Press Fit |
| Cage Material | Nylon |
| Working Load | 914 lbf |
| O.D. Type | Straight |
| I.D. | 5/8 in |
| Operating Temperature [Min] | -22 ˚F |
| Dynamic Load Rating | 8.05 kN |
| Relubrication Feature | No |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Series | RCB |
| End Type | Open End |
| Component | Assembly |
| Precision Ground | Yes |
| Bearing Material | 1014 Steel |
| Self Aligning | No |
| Housing Shoulder Diameter | 1.2 in |
| Static Load Rating | 8.14 kN |
| Weight | 0.061 LB |
| EAN or UPC | 605790193118 |

