- 0.5 in Inner Diameter
- 0.75 in Outer Diameter
- 0.88 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating | 6.49 kN |
| I.D. | 1/2 in |
| Precision Ground | Yes |
| O.D. | 0.75 in |
| Capacity | Standard Capacity |
| Lubricant | Rust Preventative |
| Component | Assembly |
| Cage Material | Nylon |
| Cage Type | Window |
| No. of Rows | 3 |
| Enclosure | Open |
| Bearing Design | Roller Clutch |
| Self Aligning | No |
| Outer Ring Width | 0.88 in, 22.23 mm |
| Rolling Element | Roller |
| Clamp Torque | 73.6 lbf |
| Working Load | 720 lbf |
| Precision Class | ABEC 1 |
| O.D. Type | Straight |
| Speed (Max) Oil | 17000 rpm |
| Relubricatable | No |
| Mounting Method | Press Fit |
| Shaft Dia. [Max] | 0.5 in |
| Bearing Material | 1014 Steel |
| Housing Bore [Min] | 0.7495 in |
| Shaft Dia. [Min] | 0.4995 in |
| Overall Width | 0.88 in, 22.23 mm |
| Bore Type | Round Bore, Inch Type |
| Origin | Roller Clutches |
| Radial Internal Clearance Specification | N/A |
| Housing Bore [Max] | 0.7505 in |
| Dynamic Load Rating | 7.12 kN |
| Series | RCB |
| Housing Shoulder Diameter | 1.1 in |
| Relubrication Feature | No |
| Operating Temperature [Max] | 230 ˚F |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Weight | 0.005 LB |
| EAN or UPC | 605790205729 |

