- 0.25 in Inner Diameter
- 0.44 in Outer Diameter
- 0.5 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Outer Ring Width | 0.5 in, 12.7 mm |
| End Type | Open End |
| Component | Assembly |
| I.D. | 1/4 in |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Lubricant | Rust Preventative |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Oil | 20000 rpm |
| Bearing Design | Roller Clutch |
| Relubricatable | No |
| Relubrication Feature | No |
| Mounting Method | Press Fit |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Cage Type | Window |
| Enclosure | Open |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 0.4375 in |
| Radial Internal Clearance Specification | N/A |
| Rolling Element | Roller |
| Bearing Material | 1014 Steel |
| Cage Material | Nylon |
| Series | RC |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Overall Width | 0.5 in, 12.7 mm |
| Precision Class | ABEC 1 |
| Weight | 0.008 LB |
| EAN or UPC | 605790205682 |

