- 2" ID x 2.5625" OD x 1.25" Wide, Double Sealed, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
| Oil Hole | w/Oil Hole |
| I.D. | 2 in |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Double Sealed |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| O.D. | 2.5625 in |
| Cage Material | Steel |
| Weight | 0.591 LB |

