- 2.5625 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
| Platform | Cagerol Bearing |
| Sealed | Sealed - Both Sides |
| Static Load Rating (lb) | 20700 |
| Cage Material | Steel |
| Related Inner Ring | MI 25 |
| Seal Type | Rubber Lip |
| Width | 1.31 |
| Dynamic Load Rating (lb) | 12000 |
| Includes Inner Ring | No |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Outside Diameter - Inch | 2.5625 |
| Bore Size - Inch | 2 |
| Hole Diameter | 0.094 |
| Speed (Max) Grease | 950 |
| Precision Rating | RBEC-1 |
| Speed (Max) Oil | 1900 |
| Housing & Shaft Fillet (in) | 0.06 |
| Flanges | No flange |
| Number of Rows | 1 |
| Bore Type | Straight |
| Material | 52100 Bearing Steel |
| Series | Standard |
| Lubrication Hole Type | Lubrication groove and hole |
| Weight | 0.5 LB |
| EAN or UPC | 726166067212 |

