- Single Row Angular Contact Bearing, 4" ID x 4.5" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Width | 1/4 in |
| O.D. Type | Straight |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 1/4 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Material | Steel |
| Seal Type | Contact Seals |
| O.D. | 4.5 in |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1/4 in |
| Enclosure | Double Sealed |
| Bearing Type | Angular Contact |
| Contact Angle | 30° |
| Seal Material | Buna-N |
| Origin | Single Row Angular Contact |
| Temperature Range [Min] | -65 °F |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Lubricant | Multi-Purpose |
| Cage Material | Standard |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7700518 |
| Locking Device | No Locking Device |
| I.D. | 4 in |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Weight | 0.19 LB |
| EAN or UPC | 662729161976 |

