- Single Row Angular Contact Bearing, 3.5" ID x 4" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Inner Ring Width | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| I.D. | 3 1/2 in |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| icNumber | 7700523 |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 2850 lbf |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Material | Steel |
| No. in Set | Single Bearing |
| Preload Level | None |
| Dynamic Load Rating | 1110 lbf |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Rows of Balls | Single |
| Precision | Standard |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -65 °F |
| Cage Material | Standard |
| O.D. | 4 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Lubricant | Multi-Purpose |
| Outer Ring Width | 1/4 in |
| Weight | 0.17 LB |
| EAN or UPC | 662729161938 |

