- Stainless Steel, PTFE Wetted Material
- 180 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
description
- SaniForce pneumatic diaphragm pumps are designed to meet requirements for the most rigorous food, beverage, personal care, and pharmaceutical transfer applications. SaniForce AODD pumps reduce the amount of tri-clamps and gaskets utilized in the fluid path creating a pump that is easier to sanitize and clean as well as quicker and easier to disassemble and maintain. Handle solids up to 3.8 inches in diameter and allow for vertical and horizontal pump installation. 316L stainless steel fluid section and multiple elastomer options provide flexibility to handle almost any material and cleaning chemical. Elastomer options for high temperature fluids or steam cleaning options.
applications
- Sanitary pneumatic diaphragm pumps with size ranging from 1 inch up to 4 inch (101 mm)
features
- Flow rates up to 150 gpm (567 lpm) and pressure up to 125 psi (8.6 bar)
- Handle solids up to 3.8" (96.5 mm) in diameter
- Single piece manifolds reduce tri-clamps and gaskets creating a cleaner fluid path and design.
- Surface finish options or 125, 32, or 20 Ra
- Multiple approval and certification options: 3A, ATEX, USP Class VI, CE, 3.1 certification
- Optional leak sensors notify users when processes may be compromised
- 316L stainless steel wetted section
- Multiple internal elastomers to be compatible with you material and cleaning chemicals
- Tri-clamp and sanitary DIN connections available
| Air Inlet Thread Gender | Female |
| Center Section Material | Stainless Steel |
| Fluid Section Material | Stainless Steel |
| Ball/Check Material | PTFE |
| Maximum Pumpable Solids Size | 1/2 in |
| Compatible Material | Edible Oil, Food, Personal Care |
| Flow [Max] | 180 gal/min |
| Air Consumption [Max] | 200 SCFM |
| Air Inlet | 1/2 in |
| Manifold O-Ring Material | EPDM |
| Air Inlet Type | NPT |
| Fluid Inlet | 2 in |
| Air Exhaust Port Thread Gender | Female |
| Diaphragm Material | PTFE Overmold |
| Seat Material | Stainless Steel |
| Air Exhaust Port Thread Type | NPT |
| Fluid Outlet | 2 in |
| Wetted Material | Stainless Steel, PTFE |
| Manifold Configuration | Center Port |
| Air Exhaust Port Size | 3/4 in |
| Weight | 161.0 LB |
| EAN or UPC | 755652874034 |

