- #50 Triple Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 5/8" Pitch
| No. of Strands Across | 3 |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Chain No. | 50 |
| Chain Type | ANSI |
| Link Type | Standard |
| Duty | Standard-Duty |
| Chain Pitch | 0.625 in |
| Weight | 0.412 LB |
| EAN or UPC | 6623901297078 |

