Renold Jeffrey Chain
50 3OFFSET LK
50A3S12I - ANSI STANDARD LINK #50, 3 STRAND, COTTER PIN OFFSET LINK, 5/8" PITCH
Item #102168923
- #50
- 3 Strand
- Cotter Pin Offset Link
- 5/8" Pitch
| Link Plates Thickness | 0.08 in |
| Link Type | Cotter Pin |
| Transverse Pitch | 0.712 in |
| Duty | Standard-Duty |
| Pin Length (Lc) | 1.12 in |
| Type | Offset (Half) Link |
| Roller Width | 0.38 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Overall Length | 2.288 in |
| Chain Pitch | 0.625 in |
| Link Plates Height | 0.59 in |
| Pin Length (Lr) | 0.48 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.4 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Pin Diameter | 0.2 in |
| Chain No. | 50 |
| No. of Strands Across | 3 |
| Rated Working Load | 3500 lbs |
| Weight | 0.115 LB |
| EAN or UPC | 6623900534112 |
