- Aluminum (Gold Anodize), Glass
- 90° w/Union Coupling
- 3/8-18 Thread Size
- 7 1/4" Overall Height
- 3" Depth
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
features
- Column view gauge
- One-piece aluminum
- Knurled screw-type vented cap
- Gold anodized finish
- Other sizes available
- Use where there is insufficient clearance to screw in a one-piece gauge
| Style | 90° With Union Coupling |
| Thread Size | 3/8 |
| Material | Aluminum (Gold Anodize), Glass |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Overall Height | 7 1/4 in |
| Depth | 3 in |
| Weight | 0.426 LB |

