Gits Manufacturing Co.
15334 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 1/2-14 Thread Size
- 7 7/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15412 | Union Coupling Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 90° w/Union Coupling
- 1/4-18 Thread Size
- 3 1/4" Overall Height
- 2 1/2" Depth
Gits Manufacturing Co.
15323 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 3/8-18 Thread Size
- 6 7/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15322 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 3/8-18 Thread Size
- 5 7/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15214 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 1/4-18 Thread Size
- 4 1/4" Overall Height
- 90°
- 1 3/8" Depth
Gits Manufacturing Co.
15504 | Column View Gauge
- Zinc Plated Steel
- Flush Mount
- 4" Mounting Centers
- 2 1/2" Sight Opening
- 1/2-20 NF Thread
Gits Manufacturing Co.
15212 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 1/4-18 Thread Size
- 3 1/4" Overall Height
- 90°
- 1 3/8" Depth
Gits Manufacturing Co.
15610 | Column View Gauge With Thermometer
- Zinc Plated Steel
- Flush Mount
- 10" Mounting Centers
- 8 1/2" Sight Openings
- 1/2-20 Thread
Gits Manufacturing Co.
15508 | Column View Gauge
- Zinc Plated Steel
- Flush Mount
- 8" Mounting Centers
- 6 1/2" Sight Opening
- 1/2-20 NF Thread
Gits Manufacturing Co.
15705 | Column View Gauge
- Steel, Zinc Plated
- Flush Mounted
- 5" Mounting Centers
- 3 1/2" Sight Openings
- 1/2-20 NF Thread
Gits Manufacturing Co.
15202 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 1/8-27 Thread Size
- 3 1/4" Overall Height
- 90°
- 1 3/8" Depth
Gits Manufacturing Co.
15314 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 1/4-18 Thread Size
- 4 7/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15503 | Column View Gauge
- Zinc Plated Steel
- Flush Mount
- 3" Mounting Centers
- 1 1/2" Sight Opening
- 1/2-20 NF Thread
Gits Manufacturing Co.
15234 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 1/2-14 Thread Size
- 7 1/4" Overall Height
- 90°
- 1 5/8" Depth
Gits Manufacturing Co.
15333 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 1/2-14 Thread Size
- 6 7/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15332 | Style VFG Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 1/2-14 NPT Thread Size
- 5 7/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15315 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 1/4-18 Thread Size
- 5 5/8" Overall Height
- 5/8" Depth
Gits Manufacturing Co.
15434 | Union Coupling Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 90° w/Union Coupling
- 1/2-14 Thread Size
- 7 1/4" Overall Height
- 3 1/8" Depth
Gits Manufacturing Co.
15418 | Union Coupling Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- 90° w/Union Coupling
- 1/4-18 Thread Size
- 7 1/4" Overall Height
- 2 3/4" Depth
Gits Manufacturing Co.
15312 | Liquid Level Gauge
- Aluminum (Gold Anodize), Glass
- Straight
- 1/4-18 Thread Size
- 3 3/4" Overall Height
- 1/2" Depth