- Aluminum (Gold Anodize), Glass
- 90° w/Union Coupling
- 1/4-18 Thread Size
- 5" Overall Height
- 2 3/4" Depth
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Use where there is insufficient clearance to screw in a one-piece gauge
features
- Column view gauge
- One-piece aluminum
- Knurled screw-type vented cap
- Gold anodized finish
- Other sizes available
| Thread Type | NPT |
| Style | 90° With Union Coupling |
| Thread Size | 1/4 |
| Depth | 2.75 in |
| Threads per Inch | 18 |
| Overall Height | 5 in |
| Material | Aluminum (Gold Anodize), Glass |
| Weight | 0.272 LB |

