- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- The Fafnir YCJT flange cartridges are basically the same design as the YCJ series but are mounted with two bolts instead of four. All YCJT units are equipped with GY-KRRB wide inner ring, setscrew bearings. The spherical O.D. of these bearings mounted in corresponding machined housing seats provides the initial self-alignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 6 3/4 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 5.6563 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.5 in |
| Housing Height | 4 1/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Size | 0.5156 in |
| Seal Type | Contact Seals |
| Overall Width | 2 5/16 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5.6563 in |
| Shaft Dia. | 1.5 in |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Weight | 5.0 LB |

