- 2" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 6 3/16 in |
| Seal Type | Contact Seals |
| Housing Width | 1 1/8 in |
| Bearing Insert | GYA115KRRB2 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 4 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch |
| Bolt Hole Size | 0.6719 in |
| Length Through Bore | 1.75 in |
| Housing Length | 5 5/8 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 0.6563 in |
| Housing No. | T-40166 |
| Housing Height | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Overall Width | 1 13/16 in |
| Weight | 4.902 LB |
| EAN or UPC | 87796111318 |

