- 1.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 1.84375 in |
| Overall Width | 1 27/32 in |
| Bolt Circle Dia. | 5 1/8 in |
| Shaft Dia. | 1.75 in |
| Housing Material | Cast Iron |
| Housing Width | 1 11/32 in |
| Pilot Diameter | 4.25 in |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Bolt Hole Size | 17/32 in |
| Bearing Insert | GC1112KRRB |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing Height | 6 1/8 in |
| Bolt Hole Spacing | 3.623922 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Length | 6 1/8 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Flange Thickness | 0.453125 in |
| Weight | 6.02 LB |
| EAN or UPC | 87796060296 |

