- 2" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bearing Insert | G1200KRRB TDCF |
| Housing Height | 6 3/8 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Duty | Normal-Duty |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 2.1875 in |
| Bolt Hole Size | 0.6719 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 7 1/4 in |
| Housing Material | Nickel Plated |
| Housing Width | 1.8438 in |
| Flange Thickness | 0.6563 in |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 5 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 6 3/8 in |
| Overall Width | 2 15/16 in |
| Weight | 8.218 LB |
| EAN or UPC | 87796157026 |

