- Single Row Radial Bearing, 0.25" ID x 0.625" OD x 0.196" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Bearing Type | Radial |
| Inch/Metric | Inch Bore |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.196 in |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Lubricant | Polyurea Base |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Seal Material | Metal |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Ball Material | Steel |
| Precision | Standard |
| Preload Level | None |
| Capacity | Standard Capacity |
| O.D. | 0.625 in |
| Static Load Rating [Max] | 260 lbf |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| icNumber | 7695899 |
| Temperature Range [Min] | -30 °F |
| I.D. | 1/4 in |
| Fillet Radius | 0.012 in |
| Weight | 0.01 LB |

