- 1.9375" Shaft, Labyrinth Seals, Eccentric Collar, Regreasable
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing No. | T-19173 |
| Housing Height | 6 1/2 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bearing Insert | GN115KLLB |
| Bolt Hole Size | 11/16 in |
| Length Through Bore | 1.96875 in |
| Overall Width | 2 3/4 in |
| Housing Length | 6 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 11/16 in |
| Housing Width | 2.0938 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 7 1/4 in |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 1.9375 in |
| Seal Type | Labyrinth Seals |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 11.7 LB |
| EAN or UPC | 87796060531 |
-
Eco-Friendly


