- Single Row Radial Bearing, 0.3125" ID x 0.688" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Flanged OD
description
- The F Flanged Series has shoulders integral with the bearings for mounting in through-bored housings. They are used where compactness is essential or where it is not desirable to machine housing shoulders. All sizes in the series have tapered OD, and all are available with double shields. These bearings are particularly suitable for such applications as precidion intruments, packaging machiery, motion pictrue profectors and the like. Several sizes in this series are manufactured in both standard bering quality, chromium-alloy, high carbon steel and stainless steel, as inidcated in the tables. To specify stainless and stainless steel, as indicated in the tables. To specify stainless steel, use the prefix A before the basic bearing number. (e.g.: AF4)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Width | 1/4 in |
| Cage Material | Steel |
| Seal Material | None |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| icNumber | 7703270 |
| Material | Steel |
| O.D. | 0.6875 in |
| Outer Ring Width | 1/4 in |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Seal Type | Unsealed |
| I.D. | 5/16 in |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1/4 in |
| O.D. Type | Flanged |
| Preload Level | None |
| Weight | 0.16 LB |
| EAN or UPC | 87796044302 |
| NSN Number | 3110-00-157-1909 |

