- Single Row Angular Contact Bearing, 50 mm ID x 130 mm OD x 31 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 35° Contact Angle
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Preload Level | None |
| Dynamic Load Rating | 26000 lbf |
| Static Load Rating [Max] | 15000 lbf |
| Capacity | Standard Capacity |
| Inner Ring Width | 31 mm |
| Enclosure | Open |
| Seal Material | None |
| Contact Angle | 35° |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| O.D. Type | Straight |
| Fillet Radius | 0.08 in |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| O.D. | 130 mm |
| Internal Design | Universal Mounting |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| I.D. | 50 mm |
| Radial Internal Clearance | C3 |
| icNumber | 7697425 |
| Material | Steel |
| Ball Material | Steel |
| Outer Ring Width | 31 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Weight | 4.84 LB |
| EAN or UPC | 87796068940 |

