- Single Row Angular Contact Bearing, 95 mm ID x 170 mm OD x 32 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
| Fillet Radius | 0.079 in |
| Internal Design | Universal Mounting |
| icNumber | 7695859 |
| Enclosure | Open |
| O.D. | 170 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Material | Steel |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| Contact Angle | 40° |
| Outer Ring Width | 32 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Static Load Rating [Max] | 22800 lbf |
| Inner Ring Width | 32 mm |
| No. in Set | Single Bearing |
| Seal Material | None |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| I.D. | 95 mm |
| Dynamic Load Rating | 30000 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Weight | 6.671 LB |
| EAN or UPC | 87796068452 |

