- 11 1/2" Maximum Diameter
- 9.3" Stroke Length
- 3.7" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Force @ 8 in Stroke | 3800 lbf |
| Force @ Stroke (80 psi) | 3800 lbf @ 8 in, 6550 lbf @ 4 in |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 9.300 in |
| Recommended Isolator Design Height [Min] | 6 in |
| Force @ 12 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | 3200 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 10 in |
| Force @ 4 in Stroke | 6450 lbf |
| Force @ 1 in Stroke | 6500 lbf |
| Style No. | YI-1R |
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| End Closure | None |
| Compressed Height | 3.7 in |
| Bellows Type | Rolling Lobe |
| Air Inlet Type | NPT |
| Weight | 12.8 LB |

