- 50 Double Strand Chain, 26 Teeth, B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bore Range [Max] | N/A |
| Width Across Teeth | 1.045 in |
| No. of Teeth | 26 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.522 in |
| Chain Pitch | 0.625 in |
| Hub Length Thru | 1.543 in |
| Length Through Bore | 1.875 in |
| Pitch Diameter | 5.185 in |
| Chain No. | 50 |
| Material | Steel |
| Hub Dia. | 3 3/4 in |
| No. of Strands Across | 2 |
| Bore Range [Min] | 1 in |
| Weight | 8.0 LB |
| EAN or UPC | 782475483785 |

