- Multiple Strand Sprockets
- 50-2 Chain Number
- 26 Number of Teeth
- 5.5200" O.D.
- 5.185" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1 in |
| No. of Strands Across | 2 |
| Pitch Diameter | 5.185 in |
| No. of Teeth | 26 |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Outside Dia. | 5.52 in |
| Hub Dia. | 3 3/4 in |
| Width Across Teeth | 1.045 in |
| Chain No. | 50-2 |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Tooth Width | 0.332 in |
| Sprocket Style | B |
| Hub Projection | 0.83 in |
| Length Through Bore | 1.875 in |
| Weight | 7.8 LB |
| EAN or UPC | 97039365231 |

