- 40 Single Strand Chain, 84 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Sprocket Style | B |
| Outside Dia. | 13.663 in |
| Chain Pitch | 0.5 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | 0.966 in |
| Bore Range [Min] | 0.75 in |
| No. of Teeth | 84 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 in |
| Pitch Diameter | 13.372 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Weight | 12.2 LB |
| EAN or UPC | 782475056163 |

