- Plain Bore Sprockets
- 0.750" Bore Diameter
- 84 Teeth
- 13.660" O.D.
- 13.372" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 13.372 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Bore Range | 0.75 in |
| No. of Teeth | 84 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Sprocket Style | B |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.966 in |
| Outside Dia. | 13.66 in |
| Tooth Width | 0.284 in |
| Material | Carbon Steel |
| Chain Pitch | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 12.1 LB |
| EAN or UPC | 97039315236 |

