- C Cross Section
- 3 Ribs
- 113" Outside Length
- Non-Cogged
- 3" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
| Inch/Metric | Inch |
| Belt Cross Section Style | C |
| No. of Ribs | 3 |
| Belt Style | Non-Cogged |
| Cross Section Height | 17/32 in |
| Datum Length | 111.9 in |
| Outside Length | 113 in |
| Cross Section Width | 3 in |
| Approximate Inside Length | 109 in |
| Belt Match | 3 |
| Belt Size | C |
| Material | Neoprene |
| Weight | 7.95 LB |
| EAN or UPC | 782475074488 |

