
- 185 mm Shaft Diameter
- 32 mm Width on Shaft
- 38 mm Overall Width
Overall Width | 38 mm |
Inch/Metric | Metric |
Shaft Dia. | 185 mm |
Width on Shaft | 32 mm |
Construction | Sleeve |
Installation Depth | 55 mm |
Weight | 1.193 LB |
EAN or UPC | 85311043311 |

Overall Width | 38 mm |
Inch/Metric | Metric |
Shaft Dia. | 185 mm |
Width on Shaft | 32 mm |
Construction | Sleeve |
Installation Depth | 55 mm |
Weight | 1.193 LB |
EAN or UPC | 85311043311 |