- QD Sheave 3V 5V or 8V
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Outside Dia. | 4.65 in |
| Bushing Series | SDS |
| Belt Size | 5V |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 2 |
| Bushing Type | QD |
| Weight | 3.4 LB |
| EAN or UPC | 37256299650 |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Outside Dia. | 4.65 in |
| Bushing Series | SDS |
| Belt Size | 5V |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 2 |
| Bushing Type | QD |
| Weight | 3.4 LB |
| EAN or UPC | 37256299650 |