features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 2 |
| Model Name | 25V_LG_Sheavemaster |
| Belt Section | 5V |
| Outside Diameter (in) | 4.65 |
| Bushing Used | SDS |
| Material | Cast Iron |
| Pitch Diameter (5V) | 4.55 |
| Bore (Min) (in) | 0.5 |
| Pulley Material | Cast Iron |
| Weight | 4.1 LB |
| EAN or UPC | 662289468737 |

