- 4" White Food Hose
applications
- Plicord Wineline hose is a quality, nontoxic hose for handling wine, potable water and other nonoily liquid food products where the hose must meet FDA requirements. For discharge service and suction service up to 20" hg vacuum at ambient temperature.
| Hose OD | 5.297 in |
| Hose Length | 50 ft |
| Color | White |
| Vacuum Hg | 20 in |
| Hose Application | Beverage, Food Transfer |
| Pressure [Max] | 250 psi |
| Pounds per Foot | 5.4 lb |
| Hose I.D. | 4 in |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | N/A |
| Temperature Range [Max] | 220 °F |
| Weight | 5.42 LB |
| EAN or UPC | 37256130281 |

