- Infinity™ Fuel Drop Hose
- 4" ID
- 4.80" OD
- 100' Length
- -40°F - 160°F
applications
- Designed to transfer biodiesel and ethanol blends, gasoline and other petroleum products under pressure, gravity flow or medium suction (up to 23" Hg) at ambient temperature and with an aromatic content of 60% or less
features
- Constructed with exclusive PVC double helix for superior flexibility, abrasion resistance and low coefficient of friction for ease of maneuverability
- Lightweight in construction
| Packaged Length | Cut to Length |
| Pressure [Max] | 75 psi |
| Series | Infinity |
| Temperature Range [Min] | -40 °F |
| Material | Abrasion-Resistant |
| Hose I.D. | 4 in |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 160 °F |
| Color | Black |
| Hose OD | 4.8 in |
| Bend Radius | 2.5 in |
| Hose Length | 100 ft |
| Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
| Weight per 100 Feet | 1.73 lb |
| Hose Application | Fuel Drop |
| Weight | 1.852 LB |
| EAN or UPC | 37256337994 |
-
Pre-Packed Quantities


