- 1/4" Red Air & Multipurpose Hose
description
- This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
| Material | Lightweight PVC |
| Pressure [Max] | 300 psi |
| Color | Red |
| Hose I.D. | 1/4 in |
| Oil Resistance | Medium - High |
| Hose Application | Air & Multi-Purpose |
| Type | Bulk |
| Temperature Range [Max] | 158 °F |
| Hose OD | 0.5 in |
| Package Type | Reel |
| Pounds per Foot | 0.08 lb |
| Hose Length | 750 ft |
| Temperature Range [Min] | -10 °F |
| Weight | 0.083 LB |
| EAN or UPC | 37256127052 |

