- 455 Series Single Cone
- 2 1/4" Straight Bore
- 1.1540" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Radial Rating | 7319.1 lbf |
| I.D. | 2 1/4 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.090 in |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Series | 455 |
| Cone Width | 1.154 in |
| Weight | 1.48 LB |
| EAN or UPC | 85311253031 |

