Timken Co.
462A
455 Series Single Cone; 2 1/4" Straight Bore; 1.1540" Wide; 0.090" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187801
- 455 Series Single Cone
- 2 1/4" Straight Bore
- 1.1540" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.090 in |
| Series | 455 |
| Enclosure | Open |
| I.D. | 2 1/4 in |
| K Factor | 1.742075 |
| Tolerance | Standard |
| Radial Rating | 7319.1 lbf |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 1.154 in |
| Weight | 1.544 LB |
| EAN or UPC | 53893036717 |
