- Sprocket for #140 Single Strand Chain
- 54 Teeth
- Requiring an J Bushing w/a Min Bore of 1.5" & a Max Bore of 4.5"
features
- Inch and metric sizes available
| Bushing Bore [Min] | 1.5 in |
| Chain No. | 140 |
| Overall Length | 5.3125 in |
| No. of Teeth | 54 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | J |
| Type | QD2 |
| Bushing Type | QD |
| Outside Dia. | 31.1 in |
| Material | Steel |
| Bushing Bore [Max] | 4.5 in |
| Sprocket Style | QD-1 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.75 in |
| Inch/Metric | Inch |
| Pitch Diameter | 30.097 in |
| Hub Dia. | 7 1/4 in |
| Length Through Bore | 4.625 in |
| Width Across Teeth | 0.924 in |
| Weight | 168.0 LB |

