- Roller Chain Sprocket for #140 Single Strand Chain
- 54 Teeth
- QD Design
- J Bushing Required
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Bushing Series | J |
| Bore Range | 4.438 in |
| Hub Dia. | 7 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Outside Dia. | 31.1 in |
| Bushing Bore [Min] | 1.437 in |
| Bushing Type | QD |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 4.5 in |
| Chain Pitch | 1.75 in |
| Sprocket Style | C |
| Pitch Diameter | 30.097 in |
| Material | Steel |
| Tooth Width | 0.924 in |
| Chain No. | 140 |
| Length Through Bore | 3.188 in |
| Weight | 137.0 LB |
| EAN or UPC | 97039380968 |

