Skip to content Skip to navigation menu
McGillSB22211KC3W33YSS

SB22211KC3W33YSS

0311866000
Item #101088841
  • 5.06 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 100 Outside Diameter - Metric
McGillSB22211KC3W33YSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.06 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 100 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on both sides
  • Greater than standard internal clearance
  • Tapered bore
Material 52100 Bearing Steel
W33 Groove Width 0.172
Housing & Shaft Fillet (in) 0.059
Bore Size - Metric 55
Static Load Rating (lb) 23000
Shaft Shoulder Diameter 2.5
YS Seal Min. Face Clearance 0.09375
Housing Shoulder Diameter 3.5
Precision Rating P0 | ISO 15-2026
Overall Width (in) 0.9843
Dynamic Load Rating (lb) 23000
Outer Ring Type Not split
Overall Width (mm) 25
Series 22200
Number of Rows 1
Sealed Sealed - Both Sides
Maximum Operating Temperature 300
Platform Spherol
Full Complement/Caged Caged
Lubrication Hole Type Lubrication Groove & Hole
Speed (Max) Oil 4650
Duplexing No
Speed (Max) Grease 1325
Outside Diameter - Metric 100
Weight 1.9 LB
EAN or UPC 726166004484
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison