- 5.06 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 100 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
- Tapered bore
| Housing Shoulder Diameter | 3.875 |
| Overall Width (mm) | 25 |
| Speed (Max) Oil | 4650 |
| Static Load Rating (lb) | 23000 |
| Platform | Spherol |
| Overall Width (in) | 0.9843 |
| Shaft Shoulder Diameter | 2.5 |
| Outer Ring Type | Not split |
| Sealed | Sealed - Both Sides |
| W33 Groove Width | 0.172 |
| Housing & Shaft Fillet (in) | 0.059 |
| Duplexing | No |
| Full Complement/Caged | Caged |
| Speed (Max) Grease | 1325 |
| Dynamic Load Rating (lb) | 23000 |
| Maximum Operating Temperature | 300 |
| Bore Size - Metric | 55 |
| Precision Rating | P0 | ISO 15-2062 |
| Material | 52100 Bearing Steel |
| Number of Rows | 1 |
| Outside Diameter - Metric | 100 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | 22200 |
| Weight | 1.9 LB |
| EAN or UPC | 726166004231 |

